Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # ARFLU-1.1/4S
Zoro # G2511223
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Ntn
- MFR # ARFLU-1.1/4S
- Zoro # G2511223
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 7/16 in |
Overall Height | 3 9/32 in |
Overall Width | 1 39/64 in |
Overall Length | 5 19/32 in |
Dimension S | 23/64 in |
Dimension A | 1 5/16 in |
Dimension L | 3 9/32 in |
Dimension H | 5 19/32 in |
Dimension Ao | 1 39/64 in |
Dimension B | 1 3/16 in |
Dimension N | 29/64 in |
Dimension J | 4 19/32 in |
Mount Hole Center-to-Center Height | 4 19/32 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 4 19/32 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing ARFLU-1.1/4S, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 19/32 in, Number of Mount Holes 2, Overall Height 3 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Piston Accumulator, 0.25 Gal, 1 1/16-12 (ACP05AA100E1KTC)
- MASTER FLUID SOLUTIONS Corrosion Inhibitor, 54 gal. (RPO6BF/54)
- WILKERSON Air Regulator, 1/4 In NPT, 117 cfm, 300 psi (R21-02-000)
- TERRE PRODUCTS Replacement Pulley for Hustler 603988 V-Groove Drive Pulley - 4.75'' Dia. - Splined Bore - Steel (248005S)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFLU-1.1/2M)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (UCFLU-3/4M)
- NTN Mounted Unit Cast Iron (UCF214-211T)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCFU-1.5/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCFU-1.3/8M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (UCFUX-2.15/16M)
- INA Flange Bearing, 4-Bolt, Ball, 30mm Bore (RCJY30-XL-N)
- Ntn Flange Bearings