Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore
Mfr # UCFLU-1.1/2M
Zoro # G3142973
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Ntn
- MFR # UCFLU-1.1/2M
- Zoro # G3142973
- UPC # 454735921466
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 7/16 in |
Overall Height | 4.125 in |
Dimension H | 6 25/32 in |
Dimension A | 1 17/32 in |
Overall Width | 29/64 in |
Dimension B | 1 15/16 in |
Dimension S | 3/4 in |
Dimension N | 33/64 in |
Dimension Ao | 29/64 in |
Dimension D | 1 1/2 in |
Overall Length | 6 25/32 in |
Dimension J | 5 21/32 in |
Dimension L | 4 1/8 in |
Mount Hole Center-to-Center Length | 5 21/32 in |
Mounting Bolt Size | 1/2 in |
Inner Ring Width | 4.5 mm |
Bore Diameter | 1 1/2 in |
Back Side to Center Width | 0.937 in |
Mount Hole Size | 0.516 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC208-108D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 4.125 in, Overall Length 6 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pressure Control Valve, 1/4 NPT, 200 PSI (637B-4-1/4-2)
- TOMPKINS Hydraulic Fitting-Steel06FPX-06FPX-06FPX TEE (1603-06-06-06)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71631634M)
- WILKERSON End Block, 3/4 In NPT (GPA-96-613)
- NTN Mounted Unit Cast Iron (UCFC206-102)
- NTN Flange Bearing, 2-Bolt, 3/4" Bore Dia. (SUCFL204-12C0FG1)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFU-2SM)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCFU-1.5/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 20mm Bore (SUCFPL204)
- NTN Mounted Unit Cast Iron (UCFL207-1-3/8J)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-200 (F4B-SC-200)
- Ntn Flange Bearings