Shop All Tapered Roller Bearings
Ntn
Cone & Cup - 45 Mm Id X 75 Mm Od X 20 Mm W; Single Row; Case Carburized Steel
Mfr # 32009X
Zoro # G109154557
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 76500 N
- Bore (mm) 45 mm
- Type Round Bore
- Outside Dia. (mm) 75 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 32009X
- Zoro # G109154557
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (mm) | 75 mm |
Details
Dynamic Load Capacity (Lb.) | 76500 N |
Bore (mm) | 45 mm |
Type | Round Bore |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D1VW009CNKW)
- DEWALT 1/2" NPT Straight Fitting (DXCM0680137)
- NACHI 22300 Spherical Roller Bearing (22315 AEX W33 VC120)
- DAYTON A29 V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (6A141)
- NTN Tapered Roller Bearing Assy., 4T-30304 (30304)
- NTN Tapered Roller Bearing Assy., 4T-32006X (32006X)
- NTN Cone & Cup - 70 Mm Id X 125 Mm Od X 26.25 Mm W; Single Row; Through Hardened Steel (30214)
- NTN Tapered Roller Bearing Assy., 30219U (30219)
- NTN NTN LM29748, Tapered Roller Bearing Cone 15 In Id X 072 In W (LM29748)
- NTN NTN 07210X, Tapered Roller Bearing Cup Single Cup 2 In Od X 05 In W Case Carburized Steel (07210X)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- Ntn Tapered Roller Bearings