Shop All Bearing Accessories
Ntn
Closed Endcap, PBT, Fits 35mm
Mfr # CF35
Zoro # G0405422
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Material Thermoplastic
- Fits Shaft Dia. 35 mm
- For Use With MUCPPL207, MUCFPL207, MUCNFL207, MUCFBL207, ZUCPPL207, ZUCFPL207, ZUCNFL207, and ZUCFBL207 Series Food Grade Bearings
- Compatible Bearing Series MUCFBL207, MUCFPL207, MUCNFL207, MUCPPL207, ZUCFBL207, ZUCFPL207, ZUCNFL207, ZUCPPL207
Product Information
- Brand Ntn
- MFR # CF35
- Zoro # G0405422
- UPC # 341352047740
- Country of Origin Israel
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 35 mm |
For Nominal Shaft Diameter | 35 mm |
Overall Width | 32 mm |
Outside Diameter | 74.5 mm |
Details
Item | Bearing End Cap |
Type | Closed |
Material | Thermoplastic |
For Use With | MUCPPL207, MUCFPL207, MUCNFL207, MUCFBL207, ZUCPPL207, ZUCFPL207, ZUCNFL207, and ZUCFBL207 Series Food Grade Bearings |
Compatible Bearing Series | MUCFBL207, MUCFPL207, MUCNFL207, MUCPPL207, ZUCFBL207, ZUCFPL207, ZUCNFL207, ZUCPPL207 |
System of Measurement | Metric |
Material Grade | PBT |
End Type | Closed |
Description
Bearing End Cap, Compatible Bearing Series MUCFBL207, MUCFPL207, MUCNFL207, MUCPPL207, ZUCFBL207, ZUCFPL207, ZUCNFL207, ZUCPPL207, End Type Closed, For Nominal Shaft Diameter 35 mm, Material Thermoplastic, Outside Diameter 74.5 mm, Overall Width 32 mm, System of Measurement Metric, Material Grade PBT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 600-5M-25 (600-5M-25)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE090G05B, Return Line, 5 micron, Outside-In (MF0064285)
- COXREELS High Temperature Drag Brake 3/4in Models (7429-1-5)
- WARNER LINEAR B-Track Linear Actuator, 24VDC, 600 lb., 18 In (K2G10-24V-BR-18)
- NTN Steel Housing (PF203)
- NTN Bearing End Cap, Closed, SS, Dia. 30mm (SCC206)
- NTN Bearing End Cap, Open, SS, Dia. 1 In (SC0U205-16)
- NTN H2310 X45MM, Adapter Sleeve 45 Mm Shaft Diameter (H2310 X45MM)
- NTN Bearing End Cap, Closed, SS, Dia. 35mm (SCC207)
- NTN H2311X50MM, Adapter Sleeve 50 Mm Shaft Diameter (H2311X50MM)
- DODGE 5016 CHAIN COUPLING CHAIN ASSY, Bore dia, Bore Length (100481)
- Ntn Bearing Tools & Accessories