Shop All Radial Ball Bearings
Ntn
Cartridge Bearing, Double Seal, 30mm Bore
Mfr # 63306LLBC3/L627
Zoro # G2499366
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 30 mm
- Seal/Shield Type Double Sealed
Product Information
- Brand Ntn
- MFR # 63306LLBC3/L627
- Zoro # G2499366
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 30.2 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter | 72 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Width | 30.2 mm |
Fillet Radius | 1.1 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Bore Diameter | 30 mm |
Description
Radial Ball Bearing, Bearing Industry Number 63306, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 30.2 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Type Pressed, Dynamic Radial Load Capacity 37,000 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 22300 Series Vibrating Screen Bearing, 22314EXQW33VCS120 (22314EXQW33VCS120)
- HERITAGE Flush Grease Fitting, M6x0.75mm, CS Z3 (H2415Z3)
- DIXON Tuff-Lite 90Deg Hose Elbow, 3/8 x 1/2 in, MNPT x Hose Barb, Nylon, Domestic (TLS43)
- FESTO Rod Clevis CRSG-M27X2 (CRSG-M27X2)
- NTN NTN 62/32 C4, RadialDeep Groove Ball Brg 32 Mm Id X 65 Mm Od X 17 Mm W Open, NTN 6232 C4 (62/32 C4)
- NTN NTN 6203, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Open (6203)
- NTN Radial Bearing, Double Seal, 30mm Bore (6206LLUC3/L627)
- NTN NTN 6003ZD2PX31V25 PR, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 20 Mm W Single Shielded (6003ZD2PX31V25 PR)
- NTN Radial Ball Bearing, 1.0630 In. W (88508/2AS)
- NTN NTN 6306, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Open (6306)
- NTN NTN 6201LLB, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed (6201LLB)
- Ntn Radial Ball Bearings