Shop All Radial Ball Bearings
Ntn
Cartridge Bearing, DBL Shield, 60mm Bore
Mfr # 63312ZZC3/L627
Zoro # G1875693
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 60 mm
Product Information
- Brand Ntn
- MFR # 63312ZZC3/L627
- Zoro # G1875693
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 130 mm |
Width | 54 mm |
Outside Dia. Tolerance | +0/-0.018mm |
Bore Diameter | 60 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outer Ring Width | 54 mm |
Outside Diameter | 130 mm |
Fillet Radius | 2.1 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Description
Radial Ball Bearing, Bearing Industry Number 63312, Bore Diameter 60 mm, Closure Double Shielded, Outer Ring Width 54 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Cage Type Pressed, Dynamic Radial Load Capacity 90,500 N, Fillet Radius 2.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY THREAD CUT OIL 1PT (016215)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S410P40, Suction, 40 micron, Inside-Out (MF0432183)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 59" (BX59)
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-20-13)
- NTN NTN SC04A90NPX1, RadialDeep Groove Ball Bearing 22 Mm Id X 62 Mm Od X 15 Mm W (SC04A90NPX1)
- NTN NTN 1209, SelfAligning Ball Bearing 45 Mm Id X 85 Mm Od X 19 Mm W Cylindrical Bore Open (1209)
- NTN Radial Ball Bearing, Sealed, 35mm Bore Dia (6007LLBC3/L627)
- NTN NTN 6201LLU C2, RadialDeep Groove Ball Brg 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201LLU C2 (6201LLU C2)
- NTN Radial Bearing, Sealed, 0.8750 In. Bore (R14LLB/2AS)
- NTN NTN 6207ZZ, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Double Shielded (6207ZZ)
- SKF SKF-6001 2Z C3, Single Row Ball Brgs, 6001 2Z C3 (6001 2Z C3)
- Ntn Ball Bearings