Shop All Bearing Accessories
Ntn
Bearing End Cap, Closed, SS, Dia. 25mm
Mfr # SCC205
Zoro # G4425337
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Material Stainless Steel
- Fits Shaft Dia. 25 mm
- For Use With SUCP205, SUCFL205, and SUCF205 Series with N Suffix Food Grade Bearings
- End Type Closed
Product Information
- Brand Ntn
- MFR # SCC205
- Zoro # G4425337
- Country of Origin Multiple
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 25 mm |
Outside Diameter | 60 mm |
Overall Width | 13 mm |
For Nominal Shaft Diameter | 25 mm |
Details
Item | Bearing End Cap |
Type | Closed |
Material | Stainless Steel |
For Use With | SUCP205, SUCFL205, and SUCF205 Series with N Suffix Food Grade Bearings |
End Type | Closed |
Material Grade | 440C |
Compatible Bearing Series | SUCF205, SUCFL205, SUCP205 |
System of Measurement | Metric |
Description
Bearing End Cap, Compatible Bearing Series SUCF205, SUCFL205, SUCP205, End Type Closed, For Nominal Shaft Diameter 25 mm, Material Stainless Steel, Outside Diameter 60 mm, Overall Width 13 mm, System of Measurement Metric, Material Grade 440C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MNPT-MNPT, 1/2-14, El, 1.47In (2085-8-8s)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 35 Chain Size, 9 # of Teeth (35BS09H X 3/8)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, S20 Series (S41-3)
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting (5ZEH0)
- NTN Steel Housing (PF203)
- NTN Bearing End Cap, Closed, SS, Dia. 35mm (SCC207)
- NTN H2310 X45MM, Adapter Sleeve 45 Mm Shaft Diameter (H2310 X45MM)
- NTN H2311X50MM, Adapter Sleeve 50 Mm Shaft Diameter (H2311X50MM)
- NTN Bearing End Cap, Open, SS, Dia. 1 In (SC0U205-16)
- NTN Bearing End Cap, Closed, SS, Dia. 30mm (SCC206)
- TRITAN Locknut, Inch, Diameter/Threads: 5.888/12 (AN30)
- Ntn Bearing Accessories