Shop All Ball Screw Flanges & End Blocks
Ntn
Ball Screw Support Bearing, Bore 20mm
Mfr # BST20X47-1BP4
Zoro # G4201181
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20 mm
- Outside Dia. 47 mm
- Width 15 mm
- Cage Material Thermoplastic
- Dynamic Load Capacity 24,300 lb
Product Information
- Brand Ntn
- MFR # BST20X47-1BP4
- Zoro # G4201181
- Country of Origin Japan
- Category Ball Screw Flanges & End Blocks
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 15 mm |
Bore Diameter | 20 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 47 mm |
Housing Fillet Radius | 0.6 mm |
Overall Width | 15 mm |
Description
Ball Screw Support Bearing, Ball Material Alloy Steel, Bearing Industry Number 20X47, Bore Diameter 20 mm, Cage Material Nylon, Closure Open, Contact Angle 60 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 47 mm, Overall Width 15 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP109)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1623 ZZ PRX)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280369)
- ARO Npt Filter, 2000 Series, 3/4", F35351-411 (F35351-411)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-022)
- THOMSON Ball Nut End Block, Bore Dia 20 mm (7824157)
- PEER Flange Unit Standard Taiwano Bolt With Set Screw Locking Insert (UCFT208-24)
- THOMSON Ball Screw, 0.750 In Dia, 48 In L, Steel (190-9101CTL48)
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- KURODA 25mm 1000mm Ball Screw (GY2525DS-HULR-1000A)
- THK 22mm 12-3/4in Ball Screw (1DPM2040+331L)
- Ntn Ball Screw Flanges & End Blocks