Shop All Insert Bearings
Ntn
Ball Insert Brg - 0.75 In Id X 1.8504 In Od X 0.9843 In W; Set Screw
Mfr # AS204-012
Zoro # G509144905
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 19.05 mm
- Series AS2
- Width 25 mm
- Outside Dia. 47 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # AS204-012
- Zoro # G509144905
- Country of Origin Japan
- Category Insert Bearings
Dimensions
Bore Dia. | 19.05 mm |
Width | 25 mm |
Outside Dia. | 47 mm |
Details
Series | AS2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Plug, Male ORS Fitting Thread (16 PNLO-SS)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (HCP211-32)
- ZORO SELECT Snap-Hose Clamp, Black, 0.6"Max ID, PK50 (HC-E-PA66-BK)
- CONTINENTAL CONTITECH 6/B144 Banded V-Belt, 147" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B144)
- NTN Ball Insert Brg - 20 Mm Id X 47 Mm Od X 31 Mm W; Set Screw (UC204D1 20MM BORE)
- NTN Ball Insert Brg - 1.75 In Id X 3.3465 In Od X 1.937 In W; Set Screw (UC209-112WB 1-3/4)
- NTN NTN UCS205LD1NR, Ball Insert Bearing 25 Mm Id X 52 Mm Od X 34 Mm W Set Screw (UCS205LD1NR)
- NTN Ball Insert Brg - 40 Mm Id X 80 Mm Od X 49.2 Mm W; Set Screw (UC208-104 1-1/4)
- NTN Ball Insert Brg - 0.75 In Id X 1.8504 In Od X 1.2205 In W; Set Screw (UC204-3/4 W8 3/4)
- NTN Ball Insert Brg - 1.25 In Id X 2.8346 In Od X 1.689 In W; Set Screw (UC207 104)
- TRITAN Insert Ball Brng, UC, 1-1/8 dia, 4383.77 lb (UC206-18)
- Ntn Ball Bearings