Shop All Angular Contact Bearings
Ntn
Ball Bearing, 70mm Bore Dia.
Mfr # 7214BL1BG
Zoro # G2132516
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 70 mm
- Outside Dia. 125 mm
- Width 24 mm
- Cage Material Brass
Product Information
- Brand Ntn
- MFR # 7214BL1BG
- Zoro # G2132516
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 125 mm |
Width | 24 mm |
Shaft Fillet Radius | 0.059 mm |
Outside Diameter | 125 mm |
Overall Width | 24 mm |
Bore Diameter | 70 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7214, Bore Diameter 70 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 6,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 125 mm, Overall Width 24 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Double Row Angular Contact Ball Bearing, #5302 (5302)
- BRECO Plug, 3/4", Thread Size NPTF 3/4"-14 (B-4110-5)
- AEROQUIP Adpt, MNPT-FNPT, 1/8-27, El (2088-2-2S)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 5 Bore x 12 Stroke - 2 Rod (211422)
- NTN Double Row Angular Contact Brg - 12 Mm Id X 32 Mm Od X 15.9 Mm W; Open (3201)
- NTN Angular Bearing, 40 Deg, 15mm Bore, 35mm OD (7202BG)
- NTN NTN 3306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (3306)
- NTN NTN 3210, Double Row Angular Contact Bearing 50 Mm Id X 90 Mm Od X 302 Mm W Open (3210)
- NTN Angular Bearing, 40 Deg, 40mm Bore, 90mm OD (7308BG)
- NTN NTN 7313, Angular Contact Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open (7313)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7210C SUL)
- Ntn Ball Bearings