Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 20mm Bore, 47mm OD
Mfr # 7204BG
Zoro # G0476777
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 20 mm
- Outside Dia. 47 mm
- Width 14 mm
- Cage Material Steel
Product Information
- Brand Ntn
- MFR # 7204BG
- Zoro # G0476777
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Bore Diameter | 20 mm |
Housing Fillet Radius | 0.6 mm |
Outside Diameter | 47 mm |
Overall Width | 14 mm |
Shaft Fillet Radius | 0.039 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7204, Bore Diameter 20 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 15,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 47 mm, Overall Width 14 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-16TC (NP-16TC)
- TOMPKINS Hydraulic Fitting-Flange48FP-48FL C61 FLANGE PAD (W43-48-48)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 36 In. (75LJE036AA)
- POWERFLITE B98 101" Outside Length, 21/32" Top Width, 1 Ribs (B98-2)
- NTN NTN 51109, Angular Thrust Bearing Single Row 45 Mm Id X 65 Mm Od X 14 Mm W Steel Cage (51109)
- NTN Double Row Angular Contact Brg - 40 Mm Id X 90 Mm Od X 36.5 Mm W; Open (5308)
- NTN NTN 5204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (5204)
- NTN NTN 51120, Angular Thrust Bearing Single Row 100 Mm Id X 135 Mm Od X 25 Mm W Steel Cage (51120)
- NTN Angular Bearing, 40 Deg, 40mm Bore, 90mm OD (7308BG)
- NTN NTN 7311B, Angular Contact Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (7311B)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- Ntn Angular Contact Bearings