Shop All Flange Bearings
Ntn
3 Bolt Flng Brg, Radial Ball, 1 1/4in Bore
Mfr # SUCFB207-20CC
Zoro # G6581986
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Product Information
- Brand Ntn
- MFR # SUCFB207-20CC
- Zoro # G6581986
- UPC # 4550253021841
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | M12 |
Overall Height | 5 63/64 in |
Overall Width | 1.75 in |
Overall Length | 3 17/32 in |
Mount Hole Center-to-Center Height | 2 in |
Mounting Bolt Size | M12 |
Back Side to Center Width | 0.748 in |
Mount Hole Size | 0.531 in |
Mount Hole Center-to-Center Length | 1.25 in |
Bore Diameter | 1 1/4 in |
Center Height | 4 7/32 in |
Description
3 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 4 7/32 in, Closure Double Sealed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC207-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Connector QB-5/32H-1/4-U (QB-5/32H-1/4-U)
- YORK Belly Band Motor Mount Bracket (S1-026-34756-000)
- SPEEDAIRE Air Compressor (787U77)
- SMC T-Piping Adapter (E400-N04-D)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (UCFL206-102D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (UCFLU-1.3/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 3" Bore (UCFU-3M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (ZUCNFL207-23)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCFUX-2.3/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCFU-1/2M)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (YCJ 3/4 SGT)
- Ntn Pillow Block & Flange Bearings