Shop All Thrust Ball Bearings
Nsk
Thrust Ball Bearing
Mfr # 51209
Zoro # G310426580
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cage Material Pressed Steel
- Dynamic Load Capacity (N) 48000 N
- Static Load Capacity (N) 105000 N
- Outside Dia. (mm) 73 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 51209
- Zoro # G310426580
- Country of Origin Japan
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (mm) | 73 mm |
Details
Material | Steel |
Cage Material | Pressed Steel |
Dynamic Load Capacity (N) | 48000 N |
Static Load Capacity (N) | 105000 N |
Type | Unsealed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Nipple Filter, 1/4 NPT, 40 Micron (1EJV3)
- FERNCO EXPANSION COUPLNG 4"" (PXJ-4)
- BSC PREFERRED Timing Belt - L, 0.5 x 22.5in PL, T60 (225L050)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 50 (FM44-50K)
- NSK NSK 51101, Thrust Ball Bearing (51101)
- NSK NSK 51203, Thrust Ball Bearing (51203)
- NSK NSK 51201, Thrust Ball Bearing (51201)
- NSK NSK 51103, Thrust Ball Bearing (51103)
- NSK Thrust Ball Bearing, #51105 (51105)
- NSK NSK 51206, Thrust Ball Bearing (51206)
- INA Banded Ball Thrust Bearing, Bore 2.500 In (D33)
- Nsk Thrust Ball Bearings