Shop All Angular Contact Bearings
Nsk
Super Precision.- 7000 Series Angular Contact Bearing Single
Mfr # 7011A5TRSULP4Y
Zoro # G010417598
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 25 deg
- Bore Dia. 55 mm
- Outside Dia. 90 mm
- Width 18 mm
- Cage Material Phenolic
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7011A5TRSULP4Y
- Zoro # G010417598
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 90 mm |
Width | 18 mm |
Details
Contact Angle (Degree) | 25 deg |
Cage Material | Phenolic |
Type | Super Precision |
Temp. Range | 120 deg C |
Dynamic Load Capacity | 34000 N Dynamic/27200 N Static |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE HTB Timing G BELT T-BELTS (880-8M-30)
- AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Tee, 1.76In (2092-4-4S)
- SMC Speed Exhaust Control Valve, 6mm, 1/4 In (ASV310F-02-06S)
- MIDWEST FASTENER 1/2" x 1" x 1" Zinc Plated Steel Machine Bushings 2PK (930607)
- NSK Angular Contact Ball Bearing (7309BG)
- NSK NSK-7306BYG, Angular Contact Ball Bearing, 7306BYG (7306BYG)
- NSK Angular Contact Ball Bearing (7305B)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Duplex (7008CTRDUL P4Y)
- NSK Super Precision.- 7200 Series Angular Contact Bearing Duplex (7206C DULP4Y)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7210C SUL)
- FAFNIR Double Row Angular Contact Ball Bearing, #5204K (5204K)
- Nsk Angular Contact Bearings