Shop All Radial Ball Bearings
Nsk
NSK-685ZZ, 600 Series Single Row Deep Groove Ball Bearing, 685ZZ
Mfr # 685ZZ
Zoro # G807139191
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bore Dia. 0.197 Inch / 5 Millimeter
- Outside Dia. 0.433 Inch / 11 Millimeter
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 685ZZ
- Zoro # G807139191
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.197 Inch / 5 Millimeter |
Outside Dia. | 0.433 Inch / 11 Millimeter |
Details
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1-1/2 (CB242812)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size (FD90-1044-04-04)
- MASTERCOOL COUPLER QUICK HIGH SIDE MANUAL (ME82834-E)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X06X04)
- NSK NSK 629A4T1XZMC301J 9X26X8, 600 Series Single Row Deep Groove Ball Bearing (629A4T1XZMC301J 9X26X8)
- NSK NSK-6201 13MZDUCE SRISY, 6200 Series Single Row Deep Groove Ball Bearing, 6201 13MZDUCE SRISY (6201 13MZDUCE SRISY)
- NSK NSK-6908ZZ, 6900 Series Ball Bearing, 6908ZZ (6908ZZ)
- NSK NSK 608 D5T1XZZ1 MC5E J; EA6U7, 600 Series Single Row Deep Groove Ball Bearing (608 D5T1XZZ1 MC5E J; EA6U7)
- NSK NSK-608ZZ 1MC6E, 600 Series Single Row Deep Groove Ball Bearing, 608ZZ 1MC6E (608ZZ 1MC6E)
- NSK NSK 695ZZ, 600 Series Single Row Deep Groove Ball Bearing (695ZZ)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6012 2NSE C3)
- Nsk Ball Bearings