Shop All Radial Ball Bearings
Nsk
NSK 6800, 6800 Series Ball Bearing
Mfr # 6800
Zoro # G207382265
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bore Dia. 0.394 Inch / 10 Millimeter
- Outside Dia. 0.748 Inch / 19 Millimeter
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6800
- Zoro # G207382265
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.394 Inch / 10 Millimeter |
Outside Dia. | 0.748 Inch / 19 Millimeter |
Details
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK BL200 Max Type Ball Bearing (BL207N)
- AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.84L (1AA4FJC4)
- GATES XPZ1060 Metric V-Belt, 1060mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1060)
- MAIN FILTER Hydraulic Filter, replaces METHOD MACHINE MMT14118, Pressure Line, 10 micron, Outside-In (MF0060202)
- NSK NSK 6208CM, 6200 Series Single Row Deep Groove Ball Bearing (6208CM)
- NSK NSK 6310 2Z, 6300 Series Single Row Deep Groove Ball Bearing (6310 2Z)
- NSK 6200 Series, Single Row Radial/Deep Groove Ball Bearing (209G)
- NSK R Series Inch Single Row Deep Groove Ball Bearing (R8V)
- NSK 6300 Series Single Row Deep Groove Ball Bearing (6311Z C3)
- NSK NSK-6307, 6300 Series Single Row Deep Groove Ball Bearing, 6307 (6307)
- NTN Disc Bearing, 0.875 In. Hex Bore (HPS014GP)
- Nsk Ball Bearings