Shop All Radial Ball Bearings
Nsk
NSK-6302VV, 6300 Series Single Row Deep Groove Ball Bearing, 6302VV
Mfr # 6302VV
Zoro # G407139713
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bore Dia. 0.591 Inch / 15 Millimeter
- Outside Dia. 1.654 Inch / 42 Millimeter
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6302VV
- Zoro # G407139713
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.591 Inch / 15 Millimeter |
Outside Dia. | 1.654 Inch / 42 Millimeter |
Details
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series E, Bore 2-1/2 In (E212)
- WEATHERHEAD Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (52)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 5.30" OD (3V531)
- NSK NSK 6315, 6300 Series Single Row Deep Groove Ball Bearing (6315)
- NSK NSK 6201 08ZZCE CSRD6, 6200 Series Single Row Deep Groove Ball Bearing (6201 08ZZCE CSRD6)
- NSK NSK 6208ZZCM AV2S, 6200 Series Single Row Deep Groove Ball Bearing (6208ZZCM AV2S)
- NSK NSK-6201ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6201ZZ (6201ZZ)
- NSK NSK-6000ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6000ZZ (6000ZZ)
- NSK NSK 6904ZZ CM, 6900 Series Ball Bearing (6904ZZ CM)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3207)
- Nsk Radial Ball Bearings