Shop All Radial Ball Bearings
Nsk
NSK-6209V, 6200 Series Single Row Deep Groove Ball Bearing, 6209V
Mfr # 6209V
Zoro # G207139180
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bore Dia. 1.772 Inch / 45 Millimeter
- Outside Dia. 3.346 Inch / 85 Millimeter
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6209V
- Zoro # G207139180
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.772 Inch / 45 Millimeter |
Outside Dia. | 3.346 Inch / 85 Millimeter |
Details
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 1.375", Needle Cam Follower, Sealed, Hex (CNB-44-SB)
- BESTORQ 1040K10 Micro V Belt, 104 in Pitch Length, 1.4 in Top Width, 10 Ribs (1040K10)
- GATES 1778 mm Outside Length, 10 mm Top Width, 1 Ribs (10X1750LI)
- MACNAUGHT Battery (BPB-20AH)
- NSK NSK-6201ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6201ZZ (6201ZZ)
- NSK NSK 6209R, 6200 Series Single Row Deep Groove Ball Bearing (6209R)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6206V C3)
- NSK NSK 6202UC3, 6200 Series Single Row Deep Groove Ball Bearing (6202UC3)
- NSK NSK 6804, 6800 Series Ball Bearing (6804)
- NSK NSK-6203ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6203ZZ (6203ZZ)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #205KTT (205KTT)
- Nsk Ball Bearings