Shop All Thrust Ball Bearings
Nsk
NSK 52217, Thrust Ball Bearing
Mfr # 52217
Zoro # G907381797
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Outside Dia. (mm) 125 Millimeter
- Height (mm) 55 Millimeter
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 52217
- Zoro # G907381797
- Country of Origin Japan
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (mm) | 125 Millimeter |
Height (mm) | 55 Millimeter |
Details
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing (54552)
- REGAL BELOIT Regal Beloit America - Epc USQ1102 AO Smith Motor 1 HP - 230 - 115 Volt Single Speed Motor (USQ1102)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15850)
- ENERPAC Repair Kit (P51K1)
- NSK Thrust Ball Bearing (51104)
- NSK NSK 51102, Thrust Ball Bearing (51102)
- NSK Thrust Ball Bearing, #51105 (51105)
- NSK NSK 51203, Thrust Ball Bearing (51203)
- NSK Thrust Ball Bearing (51209)
- NSK NSK 51228, Thrust Ball Bearing (51228)
- INA Banded Ball Thrust Bearing, Bore 1.053 In (AKL.D10)
- Nsk Thrust Bearings