Shop All Tapered Roller Bearings
Nsk
NSK 32308J, Tapered Roller Metric Type
Mfr # 32308J
Zoro # G207379920
product price: $70.05
/ea
$70.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 35.25mm
- Dynamic Load Capacity (Lb.) 120
- Static Load Capacity (Lb.) 145
- Cage Material Steel
- Outside Dia. (mm) 90mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 32308J
- Zoro # G207379920
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 35.25mm |
Outside Dia. (mm) | 90mm |
Details
Dynamic Load Capacity (Lb.) | 120 |
Static Load Capacity (Lb.) | 145 |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (207498)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 2"-11-1/2 Thread Size, H Series (VHC32-32F)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1279, 150 micron, Outside-In (MF0066293)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-1)
- NSK NSK HR33207J, Tapered Roller Metric Type (HR33207J)
- NSK NSK-LM11710, Tapered Inch Roller Bearing, LM11710 (LM11710)
- NSK NSK-LM48548, Tapered Inch Roller Bearing, LM48548 (LM48548)
- NSK NSK-LM48510, Tapered Inch Roller Bearing, LM48510 (LM48510)
- NSK NSK 30218, Tapered Roller Metric Type (30218)
- NSK NSK HR32305J, Tapered Roller Metric Type (HR32305J)
- TIMKEN TIM-66462, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 66462 (66462)
- Nsk Roller Bearings