Shop All Spherical Roller Bearings
Nsk
NSK 22220 EAKE4, Spherical Roller Bearing
Mfr # 22220 EAKE4
Zoro # G607376581
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Static Load Capacity (N) 110156 lbf
- Bearing Type Radial Bearing
- Outside Dia. 180 mm
- Dynamic Load Capacity (N) 102288 lbf
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 22220 EAKE4
- Zoro # G607376581
- Country of Origin Japan
- Category Spherical Roller Bearings
Dimensions
Outside Dia. | 180 mm |
Details
Cage Material | Pressed Steel |
Static Load Capacity (N) | 110156 lbf |
Bearing Type | Radial Bearing |
Dynamic Load Capacity (N) | 102288 lbf |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Housing for Model 58410 (64441)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (6332)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 315 Inch Long x 3 Ribs - 3/5V3150 (3R5V3150)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1/2" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Yellow (HGPW-16-66-YW)
- NSK Spherical Roller Bearing (24048 CAME4C3S11)
- NSK Spherical Roller Bearing (231/530CAMK E4 P55 S01)
- NSK NSK 22216CD, Spherical Roller Bearing (22216CD)
- NSK NSK-21307CDK E4 C3 S11, Spherical Roller Bearing, 21307CDK E4 C3 S11 (21307CDK E4 C3 S11)
- NSK Spherical Roller Bearing (239/750CAM E4)
- NSK Spherical Roller Bearing (22308H)
- MCGILL SB Series Mh Spherical Roller Bearing (22212 W33S)
- Nsk Roller Bearings