Shop All Splicing Connectors
Nsi Industries
Vinyl Butt Splice, 22-18
Mfr # B22-V
Zoro # G1631977
Sold in multiples of 200 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Insulation
- Color Red
- Voltage Rating 300 V
- Wire Size 22-18 AWG
- Type Vinyl Insulated Butt Connectors
Product Information
- Brand Nsi Industries
- MFR # B22-V
- Zoro # G1631977
- UPC # 662381067500
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Size | 22-18 AWG |
Terminal Size | 1.024 Long |
Details
Item | Butt Splice,Vinyl,22-18 AWG |
Material | Vinyl Insulation |
Color | Red |
Voltage Rating | 300 V |
Type | Vinyl Insulated Butt Connectors |
Standard | cULus |
Number Of Terminals | 2 |
Application | Wire Splicing |
Description
Butt Splice,Vinyl,22-18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Wire Rope Clamp, F/1/8&3/16 In Wire Rope (BKC200-1)
- MOORECO Surge Outlet Strip, w/Pop-Up Desk Grommet (66666)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, White (5821-W)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 5A, 300V AC, 10kA at 300V AC (GMF-5)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Blue (22EZ31)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- MIDWEST FASTENER 0 WG Heavy Duty Butt Connectors 4PK (72725)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 1 12PK (67953)
- DARE WIRE SPLICING SLVE 100CT (DP2-3/100)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- Nsi Industries Splicing Connectors