Shop All Compression Lugs
Nsi Industries
Turn Prevent Lug 2/0-14
Mfr # 2/0TP
Zoro # G1628529
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Temperature Rating 90° C
- Voltage Rating 600 V
- Type Aluminum Turn Prevent Lug
Product Information
- Brand Nsi Industries
- MFR # 2/0TP
- Zoro # G1628529
- UPC # 662381002402
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 44930 |
Wire Size | 2/0-14 AWG |
Details
Material | aluminum |
Item | Turn Prevent Lug,2/0-14 AWG |
Color | Aluminum |
Temperature Rating | 90° C |
Voltage Rating | 600 V |
Type | Aluminum Turn Prevent Lug |
Number Of Mounting Holes | 1 |
Standard | cULus |
Environmental Conditions | 90 C |
Number Of Conductors | 1 |
Number Of Conductors/Ports (Main/Primary) | 1 |
Number of Ports | 1 |
Finish | Aluminum |
Application | Wire Termination |
Ul Standard | UL486A/B |
Assortment | Aluminum Mechanical Terminations |
Certifications | UL Listed |
Env Temp | 90C |
Description
Turn Prevent Lug,2/0-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Extension Cord, Trple Tap, 15A, 100 ft, 12/3 (OC1001233T)
- GE Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130GFTP)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 225A, 600V AC, Non-Indicating (JTD225)
- ZORO SELECT Channel Cap Screw, 3/8 In, Gold, PK50 (V530 3/8Y)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC38)
- FUSION One Hole Lug Compression Connector, 6 AWG (4906F)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK78)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM10E38)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C417)
- Nsi Industries Compression Lugs