Shop All Splicing Connectors
Nsi Industries
Non Metallic Splice Kit 12/3
Mfr # NMS-3
Zoro # G1640079
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Color White
- Voltage Rating 300 V
- Wire Size 12-14 AWG
- Number of Conductors 3
Product Information
- Brand Nsi Industries
- MFR # NMS-3
- Zoro # G1640079
- UPC # 662381003218
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 12-14 AWG |
Details
Material | Thermoplastic |
Color | White |
Voltage Rating | 300 V |
Number of Conductors | 3 |
Application | Splicing Wire |
Finish | Thermoplastic |
Type | Non-Metallic Cable Splices And Taps |
Description
Non Metallic Splice Kit,12AWG,3 Condctor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 6in, PK5 (HSK-600 3/8 Clr 6)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14DUE32AH)
- CANTEX Two Hole Conduit Strap, PVC, 2.3 In. L (5133737)
- SCHNEIDER ELECTRIC Manstarter Terminal Block 600Vac 63A (GV2G05)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- GB SPLICE KIT 8-14 AWG (HST-WP)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- GARDNER BENDER Butt Splice, 16 to 22 AWG, PK100 (10-121)
- 3M Butt Splice Connector, 4 AWG, Yel, PK10 (MV4BCX)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 15.6"L (72-N4)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, Blk (72-N2)
- Nsi Industries Splicing Connectors