Shop All Circuit Breaker & Panelboard Accessories
Nsi Industries
Ground Bar Cu 7 Circuit 2-14
Mfr # GBC2-7
Zoro # G1635081
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electrical Enclosures
- Voltage 600V
- Max. Wire Size 2 AWG CU
- Min. Wire Size 14 AWG CU
- Bus Material Copper
Product Information
- Brand Nsi Industries
- MFR # GBC2-7
- Zoro # G1635081
- UPC # 662381010711
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 2 AWG CU |
Min. Wire Size | 14 AWG CU |
Length | 2.88 |
Details
Item | Isolated Ground Bar |
For Use With | Electrical Enclosures |
Voltage | 600V |
Bus Material | Copper |
Number of Terminals | 7 |
Material | Copper |
Application | Grounding Wire |
Assortment | Copper Ground Bars |
Description
Isolated Ground Bar, Number of Terminals 7, Min. Wire Size 14 AWG CU, Max. Wire Size 2 AWG CU, For Use With Electrical Enclosures, Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37B0250)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Green (10250T197HLGP2A)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 35A, Fast-Acting, 500V AC, Bolt-On (FWH-35B)
- GE Miniature Circuit Breaker, THQB Series 70A, 1 Pole, 120/240V AC (THQB1170)
- ZIRCON Circuit Breaker Finder, 80 to 600V AC (70030)
- FPE Federal Pacific Filler Plate (VPKNCFS)
- SCHNEIDER ELECTRIC Power distribution connector, PowerPacT L circuit breaker, 150 to 600A, 14 to 4AWG (PDC12DG4L3)
- SQUARE D Circuit Breaker Enclosure, 125A, 3 Poles (B125F)
- EATON CUTLER-HAMMER FILLER PLATES 3/4"" BG/5 (CHFPP)
- SQUARE D Panelboard Cover, Surface (NC26S)
- SQUARE D Mechanical Lug, 250A, 600V AC (AL250JD)
- Nsi Industries Circuit Breaker & Panelboard Accessories