Shop All Wire Connectors
Nsi Industries
Easy-Twist Winged Tan - 500 Bag0
Mfr # WWC-T-B
Zoro # G1649617
product price: $0.06
/ea
Sold in multiples of 500 for $30.00
$30.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Wire Range 22 AWG – 10 AWG
- Wire Type Copper Wire Only
- Material Thermoplastic
- Ul File No E155027
Product Information
- Brand Nsi Industries
- MFR # WWC-T-B
- Zoro # G1649617
- UPC # 662381141255
- Country of Origin China
- Category Wire Connectors
Details
Color | Tan |
Item | Winged Wire Conn,Easy Twist(TM),Tan,Bag |
Wire Range | 22 AWG – 10 AWG |
Wire Type | Copper Wire Only |
Material | Thermoplastic |
Ul File No | E155027 |
Certifications | CSA, UL Listed |
Ul Standard | UL 486C |
Voltage Rating | 600V |
Description
Winged Wire Conn,Easy Twist(TM),Tan,Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004NK)
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A12S3SY)
- DAYTON Limit Switch, Coil Spring, Wobble Stick, SPDT, 10A @ 250V AC, Actuator Location: Top (12T962)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100, Series: WT52 (WT52-1)
- TIMBERLINE LOCKS Timberline Locks TLRL APC 5 5 ft. Powercord To Connect Receivers (TLRL APC 5)
- IKKEGOL IKKEGOL 40051 33 ft. 16 Pin Car Mable to Female Extension Cable Diagnostic Extender (40051)
- IDEAL Twist On Wire Connector, 18-12 AWG, PK175 (30-074J)
- POLARIS Polaris Multi-Tap Connector, 6 Port (IPL4-6CB)
- HANDI-CHEK Electrical Connector Asst 360pc (DISP-EC360)
- ILSCO Aluminum Parallel Tap Connector, Conduct (GTA-2-2-W/C-EC)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- Nsi Industries Wire Connectors & Disconnects