Shop All Splicing Connectors
Nsi Industries
Bare Butt Splice 12-10
Mfr # B12
Zoro # G1631749
product price: $0.29
/ea
Sold in multiples of 50 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tin Plated Copper
- Color Silver
- Voltage Rating 600 V
- Wire Size 12-10 AWG
- Number Of Terminals 2
Product Information
- Brand Nsi Industries
- MFR # B12
- Zoro # G1631749
- UPC # 662381079527
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Size | 12-10 AWG |
Terminal Size | .591 Long |
Details
Item | Bare Butt Splice,12-10 AWG |
Material | Tin Plated Copper |
Color | Silver |
Voltage Rating | 600 V |
Number Of Terminals | 2 |
Type | Non-Insulated Butt Connectors |
Application | Wire Splicing |
Standard | cULus |
Description
Bare Butt Splice,12-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Red, 24V (22NY43)
- CALBRITE Compression Coupling, 1-1/2in, 2-45/64inL (S21500CC00)
- SOUTHWIRE 6 ft 20A T-SLOT 12/3 4 OUTLET PLASTIC (28468802)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 50A, 1 Pole, 125V AC, Medium Curve (AA1-B0-34-650 -5D1-I)
- DARE PRODUCTS Dare Products 3073 50 Pack 15.5 Gauge Wire Splice (192043)
- STAR WATER Systems Heat Shrinkable Submersible Splice Kit (024778)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5319)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- POWER FIRST Short Barrel Splice, 1.90 in. L, Purple (22EZ23)
- IDEAL Splice Insulator, For Mfr. No. 2011S, PK50 (2014)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- Nsi Industries Splicing Connectors