Shop All Wire Terminals
Nsi Industries
22-10 AWG Vinyl Wire Termination Kit 493 Piece
Mfr # MTK
Zoro # G1639449
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 10 AWG
- Insulation Type Vinyl
- Insulation Color Assortment
- Max. Voltage 300V
- Standards cULus Listed
Product Information
- Brand Nsi Industries
- MFR # MTK
- Zoro # G1639449
- UPC # 662381086006
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Details
Wire Range | 22 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Assortment |
Max. Voltage | 300V |
Item | Miniterm Kit |
Standards | cULus Listed |
Application | Wire Termination |
Description
Vinyl Spade 6 Stud, 12-10,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 34 ENT Quick Coupling (A240E-CAR)
- CANTEX Schedule 40 Conduit, 1-1/2 In., 10 ft. L (A52BE12)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 25PK (70046)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- ANCOR 22-18 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210204)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK50 (75-106)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #6, PK100 (PNF14-6R-C)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5WHJ5)
- MASTER APPLIANCE 22-10 AWG Wire Termination Kit 115 Piece (10600)
- CANTEX 5140103U 05 in PVC Male Terminal Adapter (3189438)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 10 Pcs (MPD1.25-156-10)
- Nsi Industries Wire Connectors & Disconnects