Shop All Hydraulic Hose Fittings
Nrp Jones
Female JIC Swivel 3/8" hose x 3/8"
Mfr # AJ06-06FJ
Zoro # G304319393
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.11
- Fitting Size 2.11
- Hydraulic Fitting Thread Size 9/16 18
- Thread Size 9/16" 18
- Hose Inside Dia. (In.) 3/8
Product Information
- Brand Nrp Jones
- MFR # AJ06-06FJ
- Zoro # G304319393
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.11 |
Fitting Size | 2.11 |
Hydraulic Fitting Thread Size | 9/16 18 |
Thread Size | 9/16" 18 |
Hose Inside Dia. (In.) | 3/8 |
Description
Female JIC Swivel 3/8" hose x 3/8"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK Metric Ball Screw Support Bearing - Single (17TAC47BSUC10)
- TRITAN Min Ball Bearing, SS, 0.375In Bore Dia (SSR6 ZZ FM222)
- IGUS Flanged Clip Bearing, 1 IDx7/8 In L, PK5 (MYI-16-14)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X06X06X08)
- NRP JONES 3/4" Hose X 3/4"Female Swivel Face Seal 90 Degree (AJU12-12FF90)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- GATES Hydraulic Coupling-Megacrimp, G25179-0606 (G25179-0606)
- Nrp Jones Hydraulic Hose Fittings