Shop All Hydraulic Hose Fittings
Nrp Jones
3/4" Hose X 3/4" Female JIC Swivel
Mfr # AJU12-12FJ
Zoro # G904395780
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.81
- Fitting Size 2.81
- Hydraulic Fitting Thread Size 1-1/16 - 12
- Thread Size 1-1/16 - 12
- Hose Inside Dia. (In.) 3/4
Product Information
- Brand Nrp Jones
- MFR # AJU12-12FJ
- Zoro # G904395780
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.81 |
Fitting Size | 2.81 |
Hydraulic Fitting Thread Size | 1-1/16 - 12 |
Thread Size | 1-1/16 - 12 |
Hose Inside Dia. (In.) | 3/4 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI (LSP151-09-01)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56C Frame, 115/208-230V AC Voltage (6K975)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (145TTFR16035)
- FESTO Round Cylinder DSNU-5/8"-1"-PPV-A-B (DSNU-5/8"-1"-PPV-A-B)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 1/2" Hose X 1/2" Female JIC Swivel 45 Degree (AJ08-08FJ45)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- BRENNAN INDUSTRIES 04MFS-04FJS Straight, 2PK (FS6402-04-04)
- Nrp Jones Hydraulic Hoses & Fittings