Shop All Hydraulic Hose Fittings
Nrp Jones
1/2" Hose X 1/2" Female JIC Swivel 45 Degree
Mfr # AJ08-08FJ45
Zoro # G204395862
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.553
- Fitting Size 3.553
- Hydraulic Fitting Thread Size 3/4 16
- Thread Size 3/4 " 16
- Hose Inside Dia. (In.) 1/2
Product Information
- Brand Nrp Jones
- MFR # AJ08-08FJ45
- Zoro # G204395862
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 3.553 |
Fitting Size | 3.553 |
Hydraulic Fitting Thread Size | 3/4 16 |
Thread Size | 3/4 " 16 |
Hose Inside Dia. (In.) | 1/2 |
Description
1/2" Hose X 1/2" Female JIC Swivel Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566212, Pressure Line, 10 micron (ZX-P566212)
- GATES Truflex V-Belts, 2L120 (2L120)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 32 Stroke - 2.25 Rod (212769)
- KEYSHAFT Keyed Shaft, Dia. 1-3/8 In, 48 In L, CS (1 3/8 GKS-1045-48)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 3/4" Hose X 3/4"Female Swivel Face Seal 90 Degree (AJU12-12FF90)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- ADAPTALL Adapter, Elbow, 1/4 in., Male BSPT/Male JIC (9063-04-04)
- Nrp Jones Hydraulic Hoses & Fittings