Shop All Sorbents
Novus Products
Sorbents, Universal, Tan
Mfr # SGB-32
Zoro # G0637673
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Inert; Organic
- Spill Control - Fluids Absorbed Universal
- Absorbent - Container Type Shaker Bottle
- Color Tan
- Volume Absorbed Range 0 to 9 gal
Product Information
- Brand Novus Products
- MFR # SGB-32
- Zoro # G0637673
- Country of Origin United States
- Category Sorbents
Dimensions
Container Size | 1.2 gal |
Details
Item - Spill Control | Loose Absorbent |
Composition Detail | Inert; Organic |
Spill Control - Fluids Absorbed | Universal |
Absorbent - Container Type | Shaker Bottle |
Color | Tan |
Volume Absorbed Range | 0 to 9 gal |
Fluids Absorbed | Universal |
Container Type | Shaker Bottle |
Item | Sorbents |
Composition | Inert; Organic |
Features | Harmless to Humans, Animals and the Environment |
Scent | Not Scented |
Granular Grade | Small |
Specific Liquid Compatibility | Blood, Diluted Acid, Oil, Paint, Sewage Overflow, Urine, Vomit |
Silica Free | Yes |
Product Type | Loose Absorbent |
Easy Clean Up | Yes |
Container Type and Capacity | 1.2 gal Shaker Bottle |
Filler Material | Inert, Organic |
Description
Loose Absorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Blood, Diluted Acid, Oil, Paint, Sewage Overflow, Urine, Vomit, Container Type Shaker Bottle, Composition Detail Inert, Organic, Container Type and Capacity 1.2 gal Shaker Bottle, Granular Grade Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Waste Container Only 52QT Champagne (2505530103)
- UNGER UNGER Black and Green Window Strip T-Bar (EH450)
- KOHLER Cast Iron Cleaner (23725-NA)
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER 32 OZ, 2PK (RMR8632OZ-2)
- PIG Absorbent Roll, 5 gal, 48 in x 50 ft, Universal, Black, Polypropylene (GRP48201-BK)
- SAS SAFETY DRUM TOP PADS (25pk) (SA7730)
- PIG Sorbents, 32 gal, 15 in x 150 ft, Universal, Blue, Fibers (BLU103)
- SPILLTECH Absorbent Pad, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100M-BX)
- CONDOR Sorbents, 25 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR42)
- SPILFYTER Absorbent Pad, 18 gal, 16 in x 18 in, Universal, Camouflage, Polypropylene (DS-75)
- CONDOR Sorbents, 33 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR29)
- Novus Products Sorbents