Shop All Bar Sink Faucets
Novatto
WRIGHT Single Handle Pivotal Bar Faucet in Matte Black,
Mfr # NBPF-108MB
Zoro # G304852012
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12 in.
- Body Material Solid Brass
Product Information
- Brand Novatto
- MFR # NBPF-108MB
- Zoro # G304852012
- UPC # 744271938968
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 12 in. |
Details
Finish | Matte Black |
Body Material | Solid Brass |
Description
- •Easy to use single handle control
- •Solid brass construction; High pressure ceramic cartridge
- •AB1953 Low Lead Compliant; cUPC and NSF certified
- •Limited lifetime warranty; Always ready customer support - Let your style flow
- •Supply lines and mounting hardware included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX75T ML)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3 in Pipe Size (835-030)
- OATEY Toilet Flange Spacer Kit, Universal Fit (43406)
- STEEL & OBRIEN 1" & 1-1/2" x 1/2" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.50-304)
- JONES STEPHENS Biscuit Bar Tap Faucet (B70009)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- HOMEWERKS Faucets 3/4 in. Plastic Drum (109-203)
- KINGSTON BRASS LS8615NYL New York One-Handle 1-Hole Deck Mounted Bar Faucet, Bronze (LS8615NYL)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- MOEN 2H Wrist Bld Bar Spt 8.25 2.2Gpm Chr (8278)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- Novatto Bar Sink Faucets