Shop All Bathroom Sink Faucets
Novatto
WALTZ Widespread 2-Handle Lavatory Faucet in Gun Metal with Drain
Mfr # NBF-112GM-PUD
Zoro # G804851898
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Weight 7 lb.
- Width 12 in.
- Length 8 in.
- Height 10.5 in.
Product Information
- Brand Novatto
- MFR # NBF-112GM-PUD
- Zoro # G804851898
- UPC # 632688065042
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 12 in. |
Length | 8 in. |
Height | 10.5 in. |
Details
Finish | Gun Metal |
Body Material | Brass |
Weight | 7 lb. |
Description
Contemporary 8-inch Widespread 2-Handle Bathroom Faucet in Gun Metal with Pop-up Drain
- •Double handle professional grade faucet with solid brass pop-up drain with overflow
- •Solid brass construction; High pressure ceramic cartridge
- •AB1953 Low Lead Compliant; cUPC and NSF certified
- •Limited lifetime warranty; Always ready customer support
- •Supply lines, valvles and mounting hardware included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Rain Cap Galv 30G 5" (GV0588)
- DANCO Faucet Stem 2K-4C Am Standard (15745E)
- SIEMENS Globe Valve, Two Way, 1-1/2", 25cv Flow (599-03079)
- NIBCO 3/4" NOM C x 3/4" FNPT Copper Tee (U712 3/4)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO STARKS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze (GF-368ORB)
- NOVATTO MYERS Contemporary Vessel Faucet, Matte Black (BM-114MB)
- NOVATTO RIA Two Handle Wall Mount Bathroom Faucet in Oil Rubbed Bronze (NBF-W03ORB)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (920/26)
- Novatto Bathroom Sink Faucets