Shop All Bathroom Sink Faucets
Novatto
TRADITIONAL Single Lever Vessel Faucet, Matte Black
Mfr # BM-116MB
Zoro # G904851897
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Weight 8.5 lb.
- Width 2.25 in.
- Color Oil Rubbed Bronze
- Height 13.25 in.
Product Information
- Brand Novatto
- MFR # BM-116MB
- Zoro # G904851897
- UPC # 611851929985
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 2.25 in. |
Height | 13.25 in. |
Length | 7.5 in. |
Details
Finish | Matte Black |
Body Material | Brass |
Weight | 8.5 lb. |
Color | Oil Rubbed Bronze |
Description
Traditional Vessel Faucet, Matte Black Finish
- •Vessel faucet with matte black finish; Single handle control
- •Solid brass construction; High pressure ceramic cartridge
- •Single hole deck mount installation; 1.5-inch diameter hole required
- •AB1953 low lead compliant
- •Limited lifetime warranty; Always ready customer support - Let your style flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Hydrant Key, Zinc, 3-1/4 In L (P1300-PART-13-KEY)
- ZORO SELECT 3/4" x 5" Black Pipe Nipple Sch 40 (5P675)
- MAXPURE STAINLESS STEEL FITTING (TE7WWCS6L.5-PL)
- KOHLER Shower Yoke & Plunger Sp (30094)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- NOVATTO MYERS Contemporary Vessel Faucet, Matte Black (BM-114MB)
- NOVATTO MULD Widespread 2-Handle Lavatory Faucet in Brushed Nickel (NBF-836BN)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- KOHLER Composed Single-Handle Bathroom Sink Faucet W/ Lever Handle (73167-4-TT)
- Novatto Bathroom Sink Faucets & Accessories