Shop All Bathroom Sinks
Novatto
Terra Cobblestone Natural Stone Vessel Sink and Oil Rubbed Bronze Drain
Mfr # NOSV-TCORB
Zoro # G104938008
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Stone/ Oil Rubbed Bronze
- Overall Length 17
- Overall Width 17
- Overall Height 9.75
- Weight 60
Product Information
- Brand Novatto
- MFR # NOSV-TCORB
- Zoro # G104938008
- UPC # 744271940305
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 17 |
Overall Width | 17 |
Overall Height | 9.75 |
Details
Color | Polished Stone/ Oil Rubbed Bronze |
Weight | 60 |
Finish | Oil Rubbed Bronze |
Description
Even more beautiful in person, Novatto's natural terra cobblestone vessels are sure to add a touch of nature to your bath. These natural cobblestone vessels come from around the world, giving you a one-of-a-kind bath masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. These sinks are honed and hand polished to perfection on the inside with a natural exterior. Since these sinks are from Mother Nature, each sink will vary slightly in color, shape and size. Although they are consistent in appearance, we usually send pictures of the one we intend to send for approval. These sinks are constructed for above-counter installation. They have a 1.75-inch drain opening for standard U.S. plumbing connections. Included with the sink is Novatto's oil rubbed bronze umbrella drain (UPD-ORB), constructed of solid brass for strength and durability.
For best cleaning results, apply the included Glacier Ice sealer. Going foward a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. Novatto strives to provide a superior product with exceptional qualities and unique innovations professionals and homeowners trust.
For best cleaning results, apply the included Glacier Ice sealer. Going foward a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. Novatto strives to provide a superior product with exceptional qualities and unique innovations professionals and homeowners trust.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Cap, FNPT, 3/4" Pipe Size (706108-12)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (82LF14401)
- HALSEY TAYLOR Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (8226080041)
- ZORO SELECT 1" Black Forged Steel Tee Class 3000 (1MMY2)
- NOVATTO Lunar Marble Vessel Sink and Matte Black Umbrella Drain (NOSV-LMMB)
- NOVATTO DISTORTO Glass Vessel Bathroom Sink (NOHP-G027)
- NOVATTO Black and Silver Painted Glass Vessel Sink Set in Matte Black (NSFC-023001MB)
- NOVATTO Carrera White Marble Slipper Vessel Sink and Matte Black Umbrella Drain (NOSV-CWSMB)
- NOVATTO Black and White Porcelain Bath Sink with Faucet Hole, No Overflow (NP-01134BW)
- NOVATTO Novatto NOHP-G008-8031 Oval Glass Vessel Sink Hand Painted Tempered Glass Black and Orange (NOHP-G008-8031)
- KOHLER Purist Tall Single-Handle Bathroom Si (14404-4A-CP)
- Novatto Bathroom Sinks