Shop All Bathroom Sink Faucets
Novatto
STARKS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze
Mfr # GF-368ORB
Zoro # G204852044
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Body Material Brass
- Weight 5.5 lb.
- Length 7.75 in.
- Width 2 in.
Product Information
- Brand Novatto
- MFR # GF-368ORB
- Zoro # G204852044
- UPC # 744271937176
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 7.75 in. |
Width | 2 in. |
Height | 12.5 in. |
Details
Finish | Oil Rubbed Bronze |
Body Material | Brass |
Weight | 5.5 lb. |
Description
Waterfall Vessel Faucet, Solid Oil Rubbed Bronze Finish
- •Waterfall vessel faucet with oil rubbed bronze finish; Single handle control
- •Solid brass construction; High pressure ceramic cartridge
- •Single hole deck mount installation; 1.5-inch diameter hole required
- •AB1953 Low Lead Compliant; cUPC and NSF certified
- •Limited lifetime warranty; Always ready customer support - Let your style flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Wax Ring, Rubber, Universal, 3-1/2" (9D0010826X)
- BEHRINGER Tube Clamp Kit, Tube Sz 3/4 In, 304SS (TWT3075-PP)
- LEGEND VALVE 1/2 S541FL 1/4 TURN SILLCOCK (107-474)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Male Pipe Thread - 2.438" Long 316 (21MP-1.5-316)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- NOVATTO MYERS Contemporary Vessel Faucet, Matte Black (BM-114MB)
- NOVATTO RIA Two Handle Wall Mount Bathroom Faucet in Oil Rubbed Bronze (NBF-W03ORB)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- MOEN Chrome One-Handle Bathroom Faucet (46100)
- Novatto Bathroom Sink Faucets