Shop All Kitchen Faucets
Novatto
Single Lever Pull-down Kitchen Faucet, Oil Rubbed Bronze Finish
Mfr # NKF-H24ORB
Zoro # G404851922
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Overall Width 2 in.
- Body Material Brass
- Length (In.) 11.5 in.
- Height 18 in.
Product Information
- Brand Novatto
- MFR # NKF-H24ORB
- Zoro # G404851922
- UPC # 744271936889
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Overall Width | 2 in. |
Length (In.) | 11.5 in. |
Height | 18 in. |
Details
Finish | Oil Rubbed Bronze |
Body Material | Brass |
Description
- •360-degree high arc pull-down head with adjustable spray or aerated flow
- •Solid brass construction; drip free high pressure ceramic cartridge. Lifetime Limited Warranty
- •2-inch wide spout extends up to 24-inches; also detaches separately for easy cleaning
- •AB1953 Low Lead Compliant; cUPC and NSF/ANSI 61 certified
- •Two 3/8-inch water supply lines; 24-inches long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Power Cord Kit, Plastic, Cord 36" L (CRD-00)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/8X1/8" (4308000602)
- KEENEY MFG 1-1/4 x 9" Flex 'N Fix Extension Tube (PP21205)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2926)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Oil Rubbed Bronze (NKF-H07ORB)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Brushed Nickel Finish (NKF-H07BN)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Chrome Finish (NKF-H07CH)
- MOEN Sleek Pd Motionsense Brushed Gold (7864EWBG)
- PFISTER Residential 3 or 4 Hole Kitchen Faucet w/Side Spray, Tscan Bronze (GT26-4CBS)
- PERRIN & ROWE Georgian Era Bridge Kitchen Faucet With Side Spray (U.4719L-EG-2)
- AMERICAN STANDARD 7-3/4" to 8-1/4" Mount, Commercial 2 Hole Straight Service Sink Faucet (8350235.004)
- Novatto Kitchen Faucets & Accessories