Shop All Kitchen Faucets
Novatto
Single Lever Pull-down Kitchen Faucet, Chrome Finish
Mfr # NKF-H24CH
Zoro # G904852016
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Length (In.) 11.5 in.
- Body Material Brass
- Height 18 in.
- Overall Width 2 in.
Product Information
- Brand Novatto
- MFR # NKF-H24CH
- Zoro # G904852016
- UPC # 744271939002
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Length (In.) | 11.5 in. |
Height | 18 in. |
Overall Width | 2 in. |
Details
Finish | Chrome |
Body Material | Brass |
Description
- •360-degree high arc pull-down head with adjustable spray or aerated flow
- •Solid brass construction; drip free high pressure ceramic cartridge. Lifetime Limited Warranty
- •2-inch wide spout extends up to 24-inches; also detaches separately for easy cleaning
- •AB1953 Low Lead Compliant; cUPC and NSF/ANSI 61 certified
- •Two 3/8-inch water supply lines; 24-inches long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 3/5 Rubber Wall Plate White (710342)
- BANJO Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size, 4 3/4 in Length (150C)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1" Pipe Size (1VFR7)
- BLACK SWAN Economy Test Plugs 3-1/2" (17175)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Oil Rubbed Bronze (NKF-H07ORB)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Brushed Nickel Finish (NKF-H07BN)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Chrome Finish (NKF-H07CH)
- DELTA Essa Single Handle Pull-Down Bar / Prep Faucet (9913-DST)
- KOHLER Crue Single-Handle Bar Sink Faucet (22975-VS)
- KOHLER Jolt Pull Out Kitchen Faucet Polished Chrome (30612-CP)
- GOURMETIER GS1240AL Two-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Black (GS1240AL)
- Novatto Kitchen Faucets & Accessories