Shop All Kitchen Faucets
Novatto
Single Lever Pull-down Kitchen Faucet, Brushed Nickel Finish
Mfr # NKF-H24BN
Zoro # G704852070
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Length (In.) 11.5 in.
- Overall Width 2 in.
- Height 18 in.
- Body Material Brass
Product Information
- Brand Novatto
- MFR # NKF-H24BN
- Zoro # G704852070
- UPC # 744271936872
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Length (In.) | 11.5 in. |
Overall Width | 2 in. |
Height | 18 in. |
Details
Finish | Brushed Nickel |
Body Material | Brass |
Description
- •360-degree high arc pull-down head with adjustable spray or aerated flow
- •Solid brass construction; drip free high pressure ceramic cartridge. Lifetime Limited Warranty
- •2-inch wide spout extends up to 24-inches; also detaches separately for easy cleaning
- •AB1953 Low Lead Compliant; cUPC and NSF/ANSI 61 certified
- •Two 3/8-inch water supply lines; 24-inches long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPC QUICK DISCONNECT (HFC24835)
- B&K 3/8 In. C x 3/8 In. C x 60 In. L Stainless Steel Faucet Connector (496-038)
- ZORO SELECT 3" FNPT Galvanized Cap (5XTH8)
- ZURN FS12-6-PV3 Floor Sink (FS12-6-PV3)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Oil Rubbed Bronze (NKF-H07ORB)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Brushed Nickel Finish (NKF-H07BN)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Chrome Finish (NKF-H07CH)
- DURA FAUCET NON-METALLIC DUAL LEVER PULL-DOWN RV KITCHEN FAUCET - BRUSHED SATIN NI (DF-PK350L-SN)
- BUNN Dispensing Faucet For Bunn - Part# 07094.0001 (7094.0001)
- CONCORD FB2148DL 8-Inch Centerset Kitchen Faucet (FB2148DL)
- ELKAY Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole Locking Hose Bib, Purple (LK5000LS)
- Novatto Kitchen Faucets