Shop All Bathroom Sinks
Novatto
Purple Painted Glass Vessel Bathroom Sink Set, Gun Metal
Mfr # TIG-8123PGM
Zoro # G704937913
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gun Metal
- Overall Length 16.75
- Overall Width 16.75
- Overall Height 5.5
- Weight 17
Product Information
- Brand Novatto
- MFR # TIG-8123PGM
- Zoro # G704937913
- UPC # 632688064540
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 16.75 |
Overall Width | 16.75 |
Overall Height | 5.5 |
Details
Color | Gun Metal |
Weight | 17 |
Finish | Gun Metal |
Description
Add some purple flavor to the bath with this glass vessel sink. The VIOLA vessel sink is a fixture of beauty showcasing unique purple color on molded glass. From the exclusive hand painted vessel collection of Novatto, it adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. The sink has standard 1.75-inch drain opening. The set includes a gun metal pop-up drain and matching mounting ring.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x FNPT x Socket, 1/2 in Pipe Size (403005)
- KOHLER Handle Assembly (1160831-2MB)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 3/4 in Pipe Size (835-007SR)
- ZORO SELECT Socket x Socket Cast Iron Long Sweep 1/4 Bend (220496)
- NOVATTO Coffee Marble Vessel Bathroom Sink (NOSV-CM)
- NOVATTO Sanguinello Mini Glass Vessel Bathroom Sink Set in Oil Rubbed Bronze (NOHP-G008-12ORB)
- NOVATTO Lunar Marble Vessel Bathroom Sink (NOSV-LM)
- NOVATTO Rectangular Undermount White Porcelain Sink with Chrome Drain Set (NP-U193906CH)
- NOVATTO Beige Travertine Stone Vessel Sink Set, Oil Rubbed Bronze (NSFC-BT359ORB)
- NOVATTO Porcelain Vessel Sink Combo with Oil Rubbed Bronze Faucet, Drain and Sealer (NSFC-01141136ORB)
- TOTO Lavatory w/Sanagloss, Under Cnter, 21x14" (LT931#01)
- Novatto Bathroom Sinks