Shop All Bathroom Sinks
Novatto
Porcelain Vessel Sink Combo with Chrome Faucet, Drain and Sealer
Mfr # NSFC-V07W359CH
Zoro # G704937883
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
- Overall Length 24.75
- Overall Width 16.25
- Overall Height 5.75
- Weight 35
Product Information
- Brand Novatto
- MFR # NSFC-V07W359CH
- Zoro # G704937883
- UPC # 744271938319
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 24.75 |
Overall Width | 16.25 |
Overall Height | 5.75 |
Details
Color | Chrome |
Weight | 35 |
Finish | Polished Chrome |
Description
Add a sense of unity with our most popular porcelain vessel sink and faucet combos. This porcelain sink and chrome faucet set includes everything needed for a contemporary upgrade: a vessel sink, vessel faucet, drain and sealer. The sink’s dynamic shape is sure to turn heads while the faucet beautifully compliments its design and flows the water seamlessly into the sink. Each porcelain sink is protected with a premium gloss for less maintenance and lasting beauty. A non-porous and stain resistant finish ensures a new look for years to come. Outside dimensions for the sink measure 24.75-inches by 16.25-inches. This sink has a standard 1.75-inch drain opening on center with no overflow.
This sink and faucet set is designed for an above-counter, single-hole installation with standard plumbing connections. The faucet is AB1953 Low Lead Compliant; cUPC and NSF Certified. A single handle controls temperature and water flow. A standard chrome pop-up drain is included with this combo. The sink has a 1.75-inch drain opening for standard plumbing connections. Also in this set is a sink and faucet sealer to prevent any hard water spots or mineral build up! Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on sinks and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water!
This sink and faucet set is designed for an above-counter, single-hole installation with standard plumbing connections. The faucet is AB1953 Low Lead Compliant; cUPC and NSF Certified. A single handle controls temperature and water flow. A standard chrome pop-up drain is included with this combo. The sink has a 1.75-inch drain opening for standard plumbing connections. Also in this set is a sink and faucet sealer to prevent any hard water spots or mineral build up! Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on sinks and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Dome Cap 529Yp Tb (941-247Y)
- SPEAKMAN Aerators & Adapters, Fits Brand Speakman Polished Chrome, Brass, Plastic, Rubber (RPG05-0674-PC)
- BASIKS Ball Valve, Manual, CPVC, 2", FKM, Threaded (BT645-200VT-CP)
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 6 in Pipe Size (1WKW6)
- NOVATTO Black and White Porcelain Bath Sink with Faucet Hole, No Overflow (NP-01134BW)
- NOVATTO TARTARUGA Oval Glass Vessel Bathroom Sink Set, Brushed Nickel (NOHP-G012-8031BN)
- NOVATTO Rectangular Undermount White Porcelain Sink with Chrome Drain Set (NP-U193906CH)
- NOVATTO Porcelain Vessel Sink Combo with Oil Rubbed Bronze Faucet, Drain and Sealer (NSFC-01141136ORB)
- NOVATTO MOSAICO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze (NOHP-G032ORB)
- NOVATTO MISCELA Blue Glass Vessel Bath Sink Set in Oil Rubbed Bronze (NOHP-G19026ORB)
- KOHLER Bathroom Sink, 8-1/2" H, 20-1/4" L, White (K-2196-4-0)
- Novatto Bathroom Sinks