Shop All Sink Drains
Novatto
Pop-Up Drain with Overflow, Brushed Nickel
Mfr # PUD-BN-O
Zoro # G704852124
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length - Drains 2.6 in.
- Overall Width 2.6 in.
- Height - Drains 9.75 in.
Product Information
- Brand Novatto
- MFR # PUD-BN-O
- Zoro # G704852124
- UPC # 744271937480
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 2.6 in. |
Overall Width | 2.6 in. |
Height - Drains | 9.75 in. |
Details
Material of Construction - Drains | Brass |
Finish | Brushed Nickel |
Description
Solid Brass Vessel Sink Finish
- •Solid brass construction
- •Includes rubber seals and fastener for installation
- •9 3/4-inches total length; Fits any standard 1.75-inch drain opening
- •Limited lifetime warranty; cUPC approved
- •Meant for sinks with an overflow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Tee, Forged, 3000, 1/2" (4308002456)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., FNPT (105 3)
- ANVIL 1/4" Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109358)
- PFISTER Single Handle Single Hole Mount, 1 Hole Vessel Faucet, Tuscan Bronze (LF-M40-YP0Y)
- NOVATTO Pop-Up Drain with Overflow, Chrome (PUD-CH-O)
- NOVATTO Pop-up Drain with Overflow, Gun Metal (PUD-GM-O)
- NOVATTO Pop-up Drain with Overflow, Matte Black (PUD-MB-O)
- NOVATTO Novatto Pop-Up Drain, Brushed Nickel (PUD-BN)
- NOVATTO Novatto Strainer Drain, Brushed Nickel (STD-BN)
- NOVATTO Pop-up Drain less overflow with Mounting Ring, Matte Black (PUD-MB-MR)
- ZORO SELECT Body: ABS; Flange: Stainless Steel, Pop-Up Drain, Pop-Up Assembly (10908)
- Novatto Sink Drains