Novatto TP-V07W Bianco Uovo Ceramic Vessel Sink with Overflow
Mfr # TP-V07W
Zoro # G603775944
Product Information
- Brand Novatto
- MFR # TP-V07W
- Zoro # G603775944
- UPC # 744271936674
- Country of Origin China
- Category Bathroom Sinks
Description
Refresh and vitalize your bath with a bright glossy white ceramic vessel sink from Novatto. Combining quality and design has never been more seamless. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. This vessel is constructed of thick half inch sidewalls. Each ceramic sink is protected with a premium gloss giving an easy to clean finish. A non-porous and stain resistant finish ensures a look like new for years to come. Designed for above counter installation, pair this with any Novatto vessel faucet for a bathroom masterpiece.
Standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB oil rubbed bronze, PUD-BN brushed nickel, PUD-CH chrome. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. Just add water and enjoy Novatto's Limited .
Features- Oval bright white glossy ceramic vessel sink with overflow
- Easy to clean scratch resistant and non-porous surface
- Made with 1.75-inch drain opening for standard vessel drain
- Inner dimensions 15.25 by 23.75 by 4-inches tall
- Style: Modern
- Material: Ceramic
- Installation type: Above Counter
- Origin: China & United States
- Dimension: 5.8" H x 24.8" W x 16.3" L
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1" (22293)
- BEHRINGER 1-1/2" Pipe Tube Clamp Kit, Carbon Steel (SH61900-PP)
- BECK 4" Close Black Pipe Nipple Sch 80 (0332652205)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL308)
- NOVATTO MOSAICO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze (NOHP-G032ORB)
- NOVATTO Novatto NOHP-G008-8031 Oval Glass Vessel Sink Hand Painted Tempered Glass Black and Orange (NOHP-G008-8031)
- NOVATTO Black and White Porcelain Bath Sink with Faucet Hole, No Overflow (NP-01134BW)
- NOVATTO Porcelain Vessel Sink Combo with Chrome Faucet, Drain and Sealer (NSFC-V07W359CH)
- NOVATTO Beige Travertine Stone Vessel Sink Set, Oil Rubbed Bronze (NSFC-BT359ORB)
- NOVATTO Novatto TCU-005AN Cordoba Pequeno Small Copper Drop in Bath Sink; Antique (TCU-005AN)
- KOHLER Archer Pedestal Lavatory Basin With S (2358-1-0)
- Novatto Bathroom Sinks