Novatto TCU-005AN Cordoba Pequeno Small Copper Drop in Bath Sink; Antique
Mfr # TCU-005AN
Zoro # G303975965
Product Information
- Brand Novatto
- MFR # TCU-005AN
- Zoro # G303975965
- UPC # 744271936490
- Country of Origin China
- Category Bathroom Sinks
Description
The Cordoba Pequeno small oval sink is hand-hammered from 100% recycled copper by master artisans. Through years of skill and experience passed down from previous generations, the end result is a one-of-a-kind work of art. Made from 18 gauge copper, the beautiful Cordoba Pequeno has a warm antique finish and a rolled lip, allowing for a smooth drop-in installation. Standard 1.5-inch drain for U. S. plumbing connections. Suggested Novatto matching oil rubbed bronze strainer drain STD-ORB will complement beautifully. Due to the handcrafted nature of this product, it will vary in appearance, finish, texture, hammering and other details. Dimensions may vary up to 1/4". We strongly suggest you receive the actual piece before making any installation cuts.
Copper is amazingly easy to maintain. Fingerprints do not show as they will on stainless steel and other metals. For basic cleaning simply use a mild soap and water, other cleaners are not necessary. Copper has a "living finish" and its patina will continue to develop character over time, meaning it will become a richer, darker color. The patina creates a unique look of light and dark tones complementing each other. Made with the highest standards of quality and creative design, Novatto sinks add artful function and charm to any bath or powder room. Just add water and enjoy Novatto's lifetime limited warranty.
Features- Small oval bath sink with rolled lip, Hand-hammered antique finish
- Easy Drop-in in stallation
- 1.5-inch drain opening, Standard U. S. plumbing connection, Limited
- Approximate dimensions due to handmade craftsmanship: Outer 15 by 11 by 4.5-inches, in ner 13 by 9 by 4.25-inches
- Style: Traditional
- Material: Copper
- Installation type: Drop-in
- Origin: Mexico
- Finish: Antique
- Dimension: 4.5" H x 11" W x 15" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEFEN Pipe Reducing Nipple, 1/4"x1/8" BSPT (12012304028)
- HYDROMAXX 1/2"x50Ft Black Flexible PVC Pipe (BF012050)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain, Strainer (LKPDQ1CR)
- DANCO Toilet Handle Univ Dlx Chrome (88366)
- NOVATTO BILBOA Copper Vessel Bathroom Sink, Antique (TCV-003AN)
- NOVATTO Porcelain Vessel Sink Combo with Chrome Faucet, Drain and Sealer (NSFC-V07W359CH)
- NOVATTO Black and White Porcelain Bath Sink with Faucet Hole, No Overflow (NP-01134BW)
- NOVATTO MOSAICO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze (NOHP-G032ORB)
- NOVATTO Terra Cobblestone Natural Stone Vessel Sink and Oil Rubbed Bronze Drain (NOSV-TCORB)
- NOVATTO Carrera White Marble Slipper Vessel Sink and Matte Black Umbrella Drain (NOSV-CWSMB)
- KOHLER Purist Widespread Wall-Mount Bathroom (T14413-3-SN)
- Novatto Bathroom Sinks