Novatto NOV-GI-MFC Glacier Ice Sink & Faucet Stain Guard; Sealer
Mfr # NOV-GI/MFC
Zoro # G604051795
Product Information
- Brand Novatto
- MFR # NOV-GI/MFC
- Zoro # G604051795
- UPC # 744271936483
- Country of Origin China
- Category Kitchen Faucets
Description
With Novatto's Glacier Ice treatment, there's no longer a worry about hard water stains or mineral buildup! Harsh chemicals, scrubbing agents, or acid-based cleaners can create a cleaning cycle disaster. Glacier Ice products make a molecular bond at the surface level creating a surface that is easy to clean, anti-static and more hygienic! Glacier Ice treatment is a hydrophobic sealer used on glass, ceramics, stone, porcelain and metal. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Easily applied and cures within seconds, it has excellent molecular adhesion, UV resistant and does not yellow or flake. Apply just once a year to keep your sink or faucet looking like new.
Features- Prevents dirty mineral build up and staining caused by hard water
- Bonds at the surface's atomic level making it highly repellent to contaminants causing corrosion, oxidation and staining.
- Prolongs surface life of any bath or kitchen sink and faucet, reduces maintenance.
- Made in the U. S. Guaranteed tested performance
- Origin: United States
- Dimension: 8" H x 6" W x 0.1" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 80 (E6PPA10SL)
- AMERICAN STANDARD 1.28 gpf, Manual Flush Valve, 1" IPS Inlet (6147121.002)
- DANCO Flush Valve Overhaul Kit (72629)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66P-4-4)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Chrome Finish (NKF-H07CH)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Brushed Nickel Finish (NKF-H07BN)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Oil Rubbed Bronze (NKF-H07ORB)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014MB)
- RIOBEL Azure Kitchen Faucet With Spray (AZ801BG)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Glass Filler (312-ABCP)
- ROHL Armstrong Pull-Down Touchless Kitchen Faucet (U.4534HT-PN-2)
- Novatto Kitchen Faucets