Shop All Bathroom Sink Faucets
Novatto
MULD Widespread 2-Handle Lavatory Faucet in Brushed Nickel
Mfr # NBF-836BN
Zoro # G904851903
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Weight 7.9 lb.
- Height 8.5 in.
- Width 10.5 in.
- Length 8.5 in.
Product Information
- Brand Novatto
- MFR # NBF-836BN
- Zoro # G904851903
- UPC # 744271939330
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 8.5 in. |
Width | 10.5 in. |
Length | 8.5 in. |
Details
Finish | Brushed Nickel |
Body Material | Brass |
Weight | 7.9 lb. |
Color | Nickel |
Description
MULD 8-inch Widespread 2-Handle Lavatory Faucet in Brushed Nickel
- •Double handle professional grade faucet
- •Solid brass construction; High pressure ceramic cartridge
- •AB1953 Low Lead Compliant; cUPC and NSF certified
- •Limited lifetime warranty; Always ready customer support
- •Supply lines, valvles and mounting hardware included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Hex Bushing, Forged Steel, 3/8 x 1/4 in (0361309123)
- ELKAY 19 in W x 19.5 in L x 10.125 in H, Stainless Steel (DLR1919103)
- ZSI Beta Clamp Assembly, Twin, 3/8 In Pipe (T2011S)
- SHARKBITE SHARKBITE CAP 1/2"" LF (U514LFA)
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- NOVATTO STARKS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze (GF-368ORB)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- NOVATTO MYERS Contemporary Vessel Faucet, Matte Black (BM-114MB)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-GN1AE1-317ABCP)
- Novatto Bathroom Sink Faucets & Accessories