Shop All Bathroom Sinks
Novatto
MOSAICO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze
Mfr # NOHP-G032ORB
Zoro # G604937990
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Overall Length 16.5
- Overall Width 16.5
- Overall Height 5.75
- Weight 22
Product Information
- Brand Novatto
- MFR # NOHP-G032ORB
- Zoro # G604937990
- UPC # 766150332148
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 16.5 |
Overall Width | 16.5 |
Overall Height | 5.75 |
Details
Color | Oil Rubbed Bronze |
Weight | 22 |
Finish | Oil Rubbed Bronze |
Description
Mosaico, from the exclusive hand painted vessel collection of Novatto, adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Constructed of high tempered glass, this round vessel sink has a unique hand painted mosaic design of tan and brown tones. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. Mosaico has a standard 1.75-inch drain opening. The set includes an oil rubbed bronze pop-up drain and matching mounting ring. In-house testing has found these vessels to be very durable and forgiving.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Package includes an eco-friendly presoaked wipe-on cloth and one microfiber cleaning towel. Cloth is presoaked enough for multiple applications. Glacier Ice works by sealing the microscopic pores of the silica in glass and ceramics.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Package includes an eco-friendly presoaked wipe-on cloth and one microfiber cleaning towel. Cloth is presoaked enough for multiple applications. Glacier Ice works by sealing the microscopic pores of the silica in glass and ceramics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" BRZ INSERT COUPLING NL (312-168NL)
- APACHE 3/4" Plated Steel King Nipple (43050560)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 4" (1056-44)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- NOVATTO Porcelain Vessel Sink Combo with Oil Rubbed Bronze Faucet, Drain and Sealer (NSFC-01141136ORB)
- NOVATTO Carrera White Marble Slipper Vessel Sink and Matte Black Umbrella Drain (NOSV-CWSMB)
- NOVATTO DISTORTO Glass Vessel Bathroom Sink (NOHP-G027)
- NOVATTO FRESCA Glass Vessel Sink and Faucet Set in Matte Black (NSFC-G1903417003MB)
- NOVATTO Black and Silver Painted Glass Vessel Sink Set in Matte Black (NSFC-023001MB)
- NOVATTO Sanguinello Mini Glass Vessel Bathroom Sink Set in Oil Rubbed Bronze (NOHP-G008-12ORB)
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (5871-1A2-96)
- Novatto Bathroom Sinks