Shop All Bathroom Sink Faucets
Novatto
MILLER Widespread 2-Handle Lavatory Faucet in Brushed Nickel
Mfr # NBF-101BN
Zoro # G404851960
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Weight 6.2 lb.
- Height 8.5 in.
- Length 9.5 in.
- Width 13 in.
Product Information
- Brand Novatto
- MFR # NBF-101BN
- Zoro # G404851960
- UPC # 744271939262
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 8.5 in. |
Length | 9.5 in. |
Width | 13 in. |
Details
Finish | Brushed Nickel |
Body Material | Brass |
Weight | 6.2 lb. |
Color | Nickel |
Description
MILLER 8-inch Widespread 2-Handle Lavatory Faucet in Brushed Nickel
- •Double handle professional grade faucet
- •Solid brass construction; High pressure ceramic cartridge
- •AB1953 Low Lead Compliant; cUPC and NSF certified
- •Limited lifetime warranty; Always ready customer support
- •Supply lines, valvles and mounting hardware included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" FIP X FIP DROP EAR EL NL (302-226NL)
- EVERFLOW 3/8" x 1/4" Reducing Short Nut for Flare Pipe Fittings; Forged Brass (F41FSR-3814)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y99)
- ZSI 2HoleCushionedClampTubeS11/8InL2 61/64In (018M021)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- NOVATTO STARKS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze (GF-368ORB)
- ZURN Battery Connected Ez Flush Retrofit (ZERK-W2)
- Novatto Bathroom Sink Faucets