Shop All Kitchen Faucets
Novatto
MAX Commercial Kitchen Faucet in Stainless Steel
Mfr # NKF-H06SS
Zoro # G104852021
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 13.5 in.
- Body Material Brass
- Length (In.) 10.5 in.
- Color - Drains Stainless Steel
- Overall Width 3.5 in.
Product Information
- Brand Novatto
- MFR # NKF-H06SS
- Zoro # G104852021
- UPC # 744271938876
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 13.5 in. |
Length (In.) | 10.5 in. |
Overall Width | 3.5 in. |
Details
Body Material | Brass |
Color - Drains | Stainless Steel |
Description
- •Premium stainless steel finish
- •Flexible 360 degree pivotal spout
- •Solid brass construction with drip free high pressure ceramic cartridge. Lifetime Limited Warranty
- •AB1953 Low Lead Compliant; cUPC and NSF/ANSI 61 certified
- •Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Aerator Wrench, 1-3/8" Size, Plastic (P6900-WRENCH-REG)
- COBRA TOOLS Auger Toilet 3Ft (42030)
- PARKER Tubing, Black, Overall 100 ft L (NB-4-040-0100)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59043)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Chrome Finish (NKF-H07CH)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Oil Rubbed Bronze (NKF-H07ORB)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Brushed Nickel Finish (NKF-H07BN)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Brass (Pvd) (106/04)
- PERRIN & ROWE Edwardian Extended Spout Bridge Kitchen Faucet With Side Spray (U.4764L-EB-2)
- CONCORD KS814C 8-Inch Adjustable Center Wall Mount Kitchen Faucet (KS814C)
- SLOAN Eaf1005 Hnd Rep. Kit 250 / 275 Fct (3335020)
- Novatto Kitchen Faucets & Accessories